Zoro Homepage

Desiccant Breather Replacement Cartridge

  • Mfr # 095GHCAF

  • Zoro # G916558135


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
0.3
Compatible Series
Guardian
Compatible Manufacturer Part Number
G5S1BC, G5S1BGC, G5S1NC, G5S1NGC, G5S2NC, G5S2NGC
Overall Length
5 in
Outside Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095GHCAF
Zoro #
G916558135
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Outside Diameter
5 in

Details

Item
Desiccant Breather Replacement Cartridge
Micron Rating
0.3
Compatible Series
Guardian
Compatible Manufacturer Part Number
G5S1BC, G5S1BGC, G5S1NC, G5S1NGC, G5S2NC, G5S2NGC
Product Type
Air Filter
Includes Check Valve
Check Valve Included

Description

Replacement Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.