Zoro Homepage

Desiccant Breather Replacement Cartridge

  • Mfr # 095L143

  • Zoro # G016558141


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Product Type
Cartridge
Includes Check Valve
Check Valve Included
Compatible Manufacturer Part Number
X-100
Overall Length
5.5 in
Media Volume
0.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095L143
Zoro #
G016558141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.5 in
Outside Diameter
3.25 in

Details

Product Type
Cartridge
Item
Desiccant Breather Replacement Cartridge
Includes Check Valve
Check Valve Included
Compatible Manufacturer Part Number
X-100
Media Volume
0.8 lb
Micron Rating
2
Compatible Series
X-Series
Media
Silica Gel
Absorption Capacity
4.91 fl oz

Description

Replacement Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.