Zoro Homepage

Hydraulic Tank Desiccant Breather

  • Mfr # 095X502

  • Zoro # G816077538


product price: $260.99
/ea
Free Shipping & Returns

Key Features

For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Overall Length
10 in
Micron Rating
2
Series
X Series
Media Volume
2.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095X502
Zoro #
G816077538
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Inlet Size
1" Slip Fit
Outside Dia.
5 in

Details

For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Micron Rating
2
Item
Hydraulic Tank Desiccant Breather
Series
X Series
Media Volume
2.7 lb
Mounting Style - Breathers
Screw-In
Media
Silica Gel
Includes Indicating Gauge
No Indicating Gauge
Absorption Capacity
16.56 fl oz
Fluid Volume Exchange
20 cfm
Body Material
Polycarbonate
Max. Operating Temp.
200 Degrees F
Includes Check Valve
Check Valve Included
Replacement Media Cartridge Available
Cartridge Replaceable
Max. Pressure
0.1 psi

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 10 in, Outside Dia. 5 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. Slip Fit, Max. Pressure 0.1 psi, Mounting Style - Breathers Screw-In, For Use With High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.