Zoro Homepage

Hydraulic Tank Desiccant Breather

  • Mfr # 095XR122

  • Zoro # G116077535


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
2
For Use With
Mining Equipment; Mobile Equipment; Windmills and Wind Power
Overall Length
11.5 in
Media Volume
2.7 lb
Fluid Volume Exchange
25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095XR122
Zoro #
G116077535
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.5 in
Inlet Size
2" MNPT
Outside Dia.
5.2 in

Details

Micron Rating
2
For Use With
Mining Equipment; Mobile Equipment; Windmills and Wind Power
Item
Hydraulic Tank Desiccant Breather
Media Volume
2.7 lb
Fluid Volume Exchange
25 cfm
Replacement Media Cartridge Available
Cartridge Replaceable
Absorption Capacity
16.56 fl oz
Mounting Style - Breathers
Screw-In
Body Material
Polycarbonate
Max. Pressure
2 psi
Includes Check Valve
Check Valve Included
Media
Silica Gel
Max. Operating Temp.
200 Degrees F
Series
XR Series
Includes Indicating Gauge
No Indicating Gauge

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 11.5 in, Outside Dia. 5.2 in, Max. Operating Temp. 200 Degrees F, Inlet Size 2 In. MNPT, Max. Pressure 2 psi, Mounting Style - Breathers Screw-In, For Use With Mining Equipment; Mobile Equipment; Windmills and Wind Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.