Hydraulic Tank Desiccant Breather
Mfr # 095Z135
Zoro # G716077539
product price: $68.19
/eaKey Features
Micron Rating
2
For Use With
Drums; Gearboxes; Small Oil Containers; Totes
Overall Length
5.5 in
Includes Indicating Gauge
No Indicating Gauge
Replacement Media Cartridge Available
No Replacement Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095Z135
Zoro #
G716077539
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5.5 in
Inlet Size
1/2" FNPT
Outside Dia.
3.25 in
Details
Micron Rating
2
For Use With
Drums; Gearboxes; Small Oil Containers; Totes
Item
Hydraulic Tank Desiccant Breather
Includes Indicating Gauge
No Indicating Gauge
Replacement Media Cartridge Available
No Replacement Cartridge
Media
Silica Gel
Body Material
Polycarbonate
Media Volume
0.8 lb
Mounting Style - Breathers
Screw-In
Absorption Capacity
4.91 fl oz
Includes Check Valve
No Check Valve
Max. Operating Temp.
200 Degrees F
Series
Z Series
Fluid Volume Exchange
5 cfm
Description
Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 5.5 in, Outside Dia. 3.25 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1/2 In. FNPT, Mounting Style - Breathers Screw-In, For Use With Drums; Gearboxes; Small Oil Containers; Totes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.