6320241 2 HP 240V 4.5 Amps Silencer Air Blower

  • Mfr # 6320241
  • Zoro # G004172885
product price: 
$
677.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6320241
Zoro #
G004172885
UPC #
-
Country of Origin
China

Description

The New Silencer By Air Supply has taken a quantum leap in quiet performance. The unique motor mount is the secret to our success. A thick rubber cup encases the fan while allowing the motor to vibrate freely on a flexible rubber base. This combination eliminates noise so well that virtually no foam is required. Many competitive blowers uses filter foam to reduce noise, but foam may clog over time causing starvation and overheating.

Features
  • Eliminates noise
  • No foam required
  • The unique motor mount is the secret to our success
Specifications
  • Blower Size: 2 HP
  • Volts: 120/240
  • Amps: 4.5
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews