Shop All Supplied Air System Accessories
Air Systems Intl
50 CFM Breather Box®, 4 Outlets, Hansen Fitting, BB50-CO
Mfr # BB50-CO-Hansen
Zoro # G305304084
Free Shipping & Returns
$3,906.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Air Systems Intl
- MFR # BB50-CO-Hansen
- Zoro # G305304084
- Country of Origin United States
- Category Supplied Air System Accessories
Description
Air systems international 50 cfm breather box, 4 outlets, hansen fitting, bb50-co features: 50 cfm filtration 79 cfm flow capacity 3 stage, grade-d filtration filter change indicators on all filters 1/2" hansen 5000 series plug inlet, maximum inlet pressure 150 psi (2) automatic drains w/discharge tubes, (1) manual drain 115 vac, 9-12 vdc, 60 hz co monitor installed, set at 10 ppm per osha (5 ppm for canada) 4-outlet solid aluminum block manifold (1/4" hansen style) external warning lights & alarm pressure regulator safety relief valve set @ 125 psi visual air flowmeter to monitor pelican case mounted use in closed and upright position replacement filter kit: bb50-fk monitor to be calibrated once a month, calibration kit: bbk-20 or bbk-20103 (bbk-10 or bbk-10103 for canada) remote alarm options: 50-alm, 50-almh, 50-almst, & 50-almsth for use with bbk-20, bbk-20103, bbk-10, bbg-00, bbg-20, bb50-fk, bb50-a, bb50-c, bb50-d, 50-almst, 50-almsth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 8 ft Floor Mat (03_167_W_RC)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- AIR SYSTEMS INTL Auto-Drain Assembly (WL024)
- AIR SYSTEMS INTL Airline Hose, 10 ft., 250 psi (H-10-5)
- AIR SYSTEMS INTL Breathing Air Regulator (RG-3000-2Y)
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- HONEYWELL NORTH Airline Adapter (CF2007)
- Air Systems Intl Masks & Respiratory Protection