Air Cylinder Cart, 2 Cylinders, 4500 psi
Mfr # MP-2H
Zoro # G5872361
product price: $1,668.99
/ea
Free Shipping & Returns
Key Features
Holds
(2) High Pressure Cylinders, 4500 psi
For Use With
Mfr. No. AC-60, AC-87
Includes
(2) Outlet Manifold, Low Pressure Alarm Whistle
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-2H
Zoro #
G5872361
UPC #
-
Country of Origin
United States
Dimensions
Overall Dimensions
21 in L x 16 in W x 35 in H
Wheel Size
8 in
Height
41 in
Depth
16 in
Width
21 in
Cart Handle Length
6 1/2 in
Details
Item
Air Cylinder Cart
Holds
(2) High Pressure Cylinders, 4500 psi
For Use With
Mfr. No. AC-60, AC-87
Includes
(2) Outlet Manifold, Low Pressure Alarm Whistle
Color
Black
Material
Steel
Wheel Type
Semi-Pneumatic
Includes Alarm
Yes
Maximum Pressure
4,500 psi
Cylinder Capacity
2
Empty Cart Weight
49 lb
Includes Regulator
Yes
For Cylinder Type
4500 psi High Pressure Cylinders, 5500 psi High Pressure Cylinders
Cart Handle Type
D-Grip
Includes Wheels
Yes
Description
Air Cylinder Cart, For Cylinder Type 4500 psi High Pressure Cylinders, 5500 psi High Pressure Cylinders, 2 Cylinder Capacity, 16 in Depth, Includes Wheels Yes, Empty Cart Weight 49 lb, 21 in Width, D-Grip Cart Handle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.