Zoro Homepage

Air Quality Testing Kit, 5000 psi, CGA-347

  • Mfr # ACK-97H

  • Zoro # G9870546


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Type
High Pressure, Max. 5000 psi
Fits Brand
Air Systems International
For Use With Mfr. Model Number
BB50-CO, BB30-CO, BB50-COPM, FCFS-2BP3W, AQT-1LS
Includes
Lab Supplies
Digital Display Screen Type
No Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK-97H
Zoro #
G9870546
UPC #
-
Country of Origin
United States

Details

Item
Air Quality Test Kit
Type
High Pressure, Max. 5000 psi
Fits Brand
Air Systems International
For Use With Mfr. Model Number
BB50-CO, BB30-CO, BB50-COPM, FCFS-2BP3W, AQT-1LS
Includes
Lab Supplies
Digital Display Screen Type
No Display
Minimum Relative Humidity Measured
20 %
Gases Detected
Carbon Monoxide, Carbon Dioxide
Minimum Carbon Monoxide Measured
200 ppm
Minimum Carbon Dioxide Measured
1,000 ppm
Maximum Carbon Dioxide Measured
50 ppm
Calibration Certificate Type
NIST
PPM Accuracy
1%
Number of Records Stored
1
Testing Functions
Indoor Air Quality, Relative Humidity
Maximum Oxygen Measured
25 ppm
Maximum Carbon Monoxide Measured
200 ppm
Maximum Relative Humidity Measured
100 %
Relative Humidity Accuracy
5%
Maximum Pressure Measured
6,000 psi

Description

Air Quality Test Kit, Calibration Certificate Type NIST, Digital Display Screen Type No Display, Includes Lab Supplies, Maximum Carbon Dioxide Measured 50 ppm, Maximum Carbon Monoxide Measured 200 ppm, Maximum Oxygen Measured 25 ppm, Maximum Pressure Measured 6,000 psi, Maximum Relative Humidity Measured 100 Percent, Maximum Temperature Measured Not Applicable, Minimum Carbon Dioxide Measured 1,000 ppm, Minimum Carbon Monoxide Measured 200 ppm, Minimum Dew Point Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.