Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airline Hose, 10 ft., 250 psi

  • Mfr # H-10-5

  • Zoro # G0586406


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With
Breathing Air Compressor
Includes
Male/Female Couplings
System Type
SAR System
Length
10 ft
Color
Climate Control Cool Tube for Breathing Air Compressor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-10-5
Zoro #
G0586406
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Hose Inside Diameter
1/2 in

Details

Item
Airline Hose
For Use With
Breathing Air Compressor
Includes
Male/Female Couplings
System Type
SAR System
Color
Climate Control Cool Tube for Breathing Air Compressor
Maximum Pressure
250 psi
Fittings
1/2 in Hansen
Features
Designed to Connect Compressor to Grade-D Filter Unit

Description

Airline Hose, 10 ft Hose Length, SAR System, Includes Male/Female Couplings, 250 psi Maximum Pressure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.