Conductive Elbow, 90 Degree
Mfr # SV-90CND
Zoro # G1959325
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
14 in
Width
8 in
For Use With
8 in SV-189CND Saddle Vent
Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV-90CND
Zoro #
G1959325
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
8 in
Outlet Size
8 in
Outlet Diameter
8 in
Details
Color
Black
Item
Conductive Elbow
For Use With
8 in SV-189CND Saddle Vent
Construction
Polyethylene
Standards
OSHA 1910.146, NFPA
Includes
Ground Lugs
Accessory Type
90 Degree Conductive Elbow
Conductive Material Construction
Yes
Description
Conductive Elbow, Accessory Type 90 Degree Conductive Elbow, Conductive Material Construction Yes, Color Black, Outlet Diameter 8 in, Standards OSHA 1910.146, NFPA, Width 8 in, For Use With 8 in SV-189CND Saddle Vent, Includes Ground Lugs, Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.