Zoro Homepage

Conf. Sp Fan, Axial, Plastic, Blk, 8 In

  • Mfr # CVF-8X220

  • Zoro # G5957901


product price: $1,696.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
8 in
Voltage
220 V AC
Maximum Flow in Free Air
823 cfm
Blower/Fan Speed
2,875 RPM
Type
Axial Explosion Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVF-8X220
Zoro #
G5957901
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
8 in
Length
16 1/2 in
Height
14 3/8 in
Width
11 in
Duct Diameter
8 in

Details

Voltage
220 V AC
Maximum Flow in Free Air
823 cfm
Blower/Fan Speed
2,875 RPM
Type
Axial Explosion Proof
Material
Plastic
Color
Black
Item
Confined Space Fan
HP
1/3
Standards
ATEX and IECEx Certified
Amps
3 A
Includes
10m Power Cord
Current (A)
4 A
Horsepower
1/3 hp

Description

Confined Space Fan, Blower/Fan Speed 2,875 RPM, Includes 10m Power Cord, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 823 cfm, Voltage 220 V AC, Color Black, Material Plastic, Height 14 3/8 in, Length 16 1/2 in, Width 11 in, Standards ATEX and IECEx Certified, Type Axial Explosion Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.