Zoro Homepage

Conf. Sp Fan, Axial, Plastic, Orng, 8 In

  • Mfr # CVF-8AC50

  • Zoro # G5973021


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
8 in
Voltage
230 V AC
Maximum Flow in Free Air
830 cfm
Blower/Fan Speed
2,850 RPM
Type
Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVF-8AC50
Zoro #
G5973021
UPC #
-
Country of Origin
China

Dimensions

Duct Dia.
8 in
Length
16 1/2 in
Height
14 3/8 in
Width
11 in
Duct Diameter
8 in

Details

Voltage
230 V AC
Maximum Flow in Free Air
830 cfm
Blower/Fan Speed
2,850 RPM
Type
Axial
Material
Plastic
Color
Orange
Item
Confined Space Fan
Amps
3 A
Standards
CE Registered
HP
1/4 hp
Horsepower
1/3 hp
Current (A)
4 A

Description

Confined Space Fan, Blower/Fan Speed 2,850 RPM, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 830 cfm, Voltage 230 V AC, Color Orange, Material Plastic, Height 14 3/8 in, Length 16 1/2 in, Width 11 in, Standards CE Registered, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.