Conf. Sp Fan Kit, Axial Expl Proof, 3.5A
Mfr # SVF10EXCUP
Zoro # G9822951
product price: $2,944.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Duct Dia.
8 in 10 in
Voltage
115 V AC
Maximum Flow in Free Air
994 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial Explosion Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SVF10EXCUP
Zoro #
G9822951
UPC #
-
Country of Origin
United States
Dimensions
Duct Dia.
8 in 10 in
Length
3 7/8 ft
Height
3 1/8 ft
Width
25 in
Duct Diameter
8 in, 10 in
Details
Voltage
115 V AC
Maximum Flow in Free Air
994 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial Explosion Proof
Material
Steel
Color
Red
Item
Confined Space Fan Kit
Amps
3.5 A
Includes
15 ft L x 8 in Dia Conductive Duct, 6 ft L x 8 in Dia Conductive Duct, Conductive 90 Degree Elbow, Conductive Saddle Vent, Duct Canister, SVF-10EXP Fan, Universal Mount
HP
1/3 hp
Standards
CSA Approved, UL Recognized
Current (A)
3.5 A
Horsepower
1/3 hp
Description
Confined Space Fan Kit, Blower/Fan Speed 3,450 RPM, Includes 15 ft L x 8 in Dia Conductive Duct, 6 ft L x 8 in Dia Conductive Duct, Conductive 90 Degree Elbow, Conductive Saddle Vent, Duct Canister, SVF-10EXP Fan, Universal Mount, Current (A) 3.5 A, Duct Diameter 8 in, 10 in, Horsepower 1/3 hp, Maximum Flow in Free Air 994 cfm, Voltage 115 V AC, Color Red, Material Steel, Height 3 1/8 ft, Length 3 7/8 ft, Width 25 in, Standards CSA Approved, UL Recognized, Type Axial Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.