Confined Space Fan, Axial Fan, 3,450 RPM
Mfr # CVF-12EXP
Zoro # G914761292
product price: $3,319.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V AC
Maximum Flow in Free Air
2,483 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial Fan
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVF-12EXP
Zoro #
G914761292
UPC #
-
Country of Origin
United States
Dimensions
Duct Diameter
12 in
Details
Voltage
115 V AC
Maximum Flow in Free Air
2,483 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial Fan
Material
Polyethylene
Item
Confined Space Fan
For Use With
15 ft Duct
Standards
cCSAus, CE
Includes
Ducting
Horsepower
1 1/2 hp
Current (A)
8 A
Description
FAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.