10 in. x 4 in. to 4 in. Universal Register Box

  • Mfr # RB10X4X4

  • Zoro # G614502805


product price:  $12.69
/ea
Sold in multiples of 12 for $152.28

Key Features

Overall Length
4 in
Overall Width
10 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB10X4X4
Zoro #
G614502805
UPC #
050206926741
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
10 in
Overall Height
7 in

Description

The GAF Master Flow 10 in. x 4 in. x 4 in. Universal Register Box creates a straight in-line transition from round pipe or insulated flexible duct to an air register. It features 30-Gauge, galvanized steel construction. It has a maximum temperature rating of 390 degree F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.