Zoro Homepage

Pneumatic Blower, Venturi, Steel

  • Mfr # ASI-1200

  • Zoro # G1569461


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection
1/2 in NPT
Base Dia.
7 5/16 in
Overall Length
32 1/8 in
Air Consumed @ 90 PSIG
64 cfm
Total Air Flow @ 50 PSIG
1,211 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI-1200
Zoro #
G1569461
UPC #
-
Country of Origin
United States

Dimensions

Base Dia.
7 5/16 in
Overall Length
32 1/8 in
Air Inlet Connection Size
1/2 in
Base Diameter
7 3/8 in

Details

Item
Venturi Pneumatic Air Blower
Inlet Connection
1/2 in NPT
Air Consumed @ 90 PSIG
64 cfm
Total Air Flow @ 50 PSIG
1,211 cfm
Total Air Flow @ 70 PSIG
1,429 cfm
Housing Material
Steel
Air Consumed @ 50 PSIG
38 cfm
Total Air Flow @ 90 PSIG
1,580 cfm
Application
Ventilation
Max. Inlet Pressure
140 psi
Base Material
Cast Aluminum
Includes
Static Grounding Lug
Air Consumed @ 70 PSIG
53 cfm
Maximum Inlet Pressure
140 psi
Air Inlet Type
NPT

Description

If you need to ventilate a hazardous or explosive area, the ASI-1200 Venturi Blower from Air Systems International is your best option. It provides ventilation with compressed air or steam and can be used in confined spaces such as tanks, boilers and other equipment. The pneumatic blower has a maximum pressure of 90 PSIG and has an application for ventilation with compressed air or steam of hazardous or explosive vapors. It has a base diameter of 7 5/16 in., length of 32 1/8 in., housing material of galvanized steel and consumes 64 cfm at 90 PSIG. This steel blower has a total air flow at 50 PSIG of 1,211 cfm, 70 PSIG of 1,429 cfm and 90 PSIG of 1,580 cfm. At 50 PSIG it consumes 38 cfm while at 70 and 90 PSIG it consumes 38 cfm respectively. When working with potentially dangerous chemicals that require proper ventilation to remain safe for everyone involved, the ASI-1200 Venturi Blower is the right tool for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.