Pneumatic Blower, Venturi, Steel, Overall Length: 16 1/3 in

  • Mfr # ASI-1000

  • Zoro # G3198754


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection
1/2 in NPT
Base Dia.
7 5/16 in
Application
Ventilation
Overall Length
16 3/8 in
Air Consumed @ 50 PSIG
38 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI-1000
Zoro #
G3198754
UPC #
-
Country of Origin
United States

Dimensions

Base Dia.
7 5/16 in
Overall Length
16 3/8 in
Base Diameter
7-3/8
Air Inlet Connection Size
1/2 in

Details

Item
Venturi Pneumatic Air Blower
Inlet Connection
1/2 in NPT
Application
Ventilation
Air Consumed @ 50 PSIG
38 cfm
Total Air Flow @ 70 PSIG
1,274 cfm
Air Consumed @ 90 PSIG
64 cfm
Total Air Flow @ 90 PSIG
1,422 cfm
Air Consumed @ 70 PSIG
53 cfm
Base Material
Cast Aluminum
Max. Inlet Pressure
140 psi
Total Air Flow @ 50 PSIG
935 cfm
Includes
Static Grounding Lug
Housing Material
Steel
Maximum Inlet Pressure
140 psi
Air Inlet Type
NPT

Description

Venturi Pneumatic Air Blower, Includes Static Grounding Lug, Air Inlet Connection Size 1/2 in, Maximum Inlet Pressure 140 psi, Air Inlet Type NPT, Total Air Flow @ 90 PSIG 1,422 cfm, Air Consumed @ 50 PSIG 38 cfm, Air Consumed @ 70 PSIG 53 cfm, Air Consumed @ 90 PSIG 64 cfm, Application Ventilation, Base Diameter 7-3/8 In., Base Material Cast Aluminum, Housing Material Steel, Overall Length 16 3/8 in, Total Air Flow @ 50 PSIG 935 cfm, Total Air Flow @ 70 PSIG 1,274 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.