This item is Discontinued.

Air Systems Intl Remote Area Lighting System, 7000 Lm AL2-7-35

Remote Area Lighting System, 7000 Lm (Discontinued)

  • Mfr # AL2-7-35
  • Zoro # G6397072
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL2-7-35
Zoro #
G6397072
UPC #
-
Country of Origin
United States

Dimensions

Depth
8"
Cord Length
10 ft.
Job Site Lighting Max. Height
96"
Max. Extension Height
96 in
Width
17"
Height
26"
Cord Length - Job Site Lighting
10 ft

Details

Lighting Technology
LED
Rechargeable
Yes
Safety Rated
Not Safety Rated
Battery Chemistry
Sealed Lead Acid
Lamp Type
LED
Operating Temp. Range
-40 Degrees to 60 Degrees C
Light Distribution - Job Site Lighting
Flood
Light Distribution
Flood
Charge Time
24 hr
Power Source - Job Site Lighting
Dual (AC/DC)
Number of Lamp Heads
2
Color
Gray
Gauge/Conductor
7A, 125vac, 2-wire
Standards
NCHRP, RoHs, FAA, DOT, CAB, IA, TA Approved Battery
IP Rating
IP68
Guard Type
Polycarbonate
Run Time
5 hr.
Item - Job Site Lighting
Remote Area Lighting System
No. of Receptacles
2
Green Environmental Attribute
100% Post-Consumer Recycled Content
Voltage
12V DC
Lumens
7000
Battery Type
Sealed Lead Acid
Lamp Watts
70
Includes
AC Charger & power port cable
Cord Type
Retractable
Charging Time
24 hr.
Charger Input Voltage
110/240VAC
Item
Remote Area Lighting System
Run Time - Job Site Lights
5 hr
Type - Job Site Lighting
Floor Stand
Replacement Lamp
Yes
Plug Type
NEMA 1-15P

Description

Remote Area Lighting System, Battery Chemistry Sealed Lead Acid, Lighting Technology LED, Number of Lamp Heads 2, IP Rating IP68, Charging Time 24 hr.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.