Shop AIR VENT
See all product information
18 in. H X 17.8 in. W X 7.3 in. L X 15 in. D Plastic/Steel Gable Mount Power Fan
Mfr # 53319
Zoro # G7750273
product price: $106.99
/ea
Free Shipping & Returns
Key Features
For Use With
Gable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 53319
- Zoro #
- G7750273
- UPC #
- 46388842337
- Country of Origin
- United States
Details
- For Use With
- Gable
- Item
- Gable Mount Power Fan
Description
Installed in the gable end of the house, the Gable-mount power Vent uses a thermostat to help prevent heat buildup and a humidistat ("Plus" models only) to fight moisture buildup inside the attic. It operates 30 percent more quietly than comparable units and with 35 percent greater efficiency. What's more, since many homes already feature a gable or gable vent, it may not be necessary to cut a hole to install the gable-mount ventilator.
- • Feature patented rings instead of solid-steel housing, which pull more air
- • Easy to install
- • Automatic shutter available in white, but can be painted to coordinate with home's exterior
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.