This item is Discontinued.

Air-Vent Air Vent 235378 48 x 12 in. Ridge Vent & Nails 235378

Air Vent 235378 48 x 12 in. Ridge Vent & Nails (Discontinued)

  • Mfr # 235378
  • Zoro # G304000529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235378
Zoro #
G304000529
UPC #
715751847193
Country of Origin
United States

Dimensions

Conduit Size
48 x 12 in

Details

Item
Ridge Vent & Nails

Description

Features
  • Shingle Over Ridge Vent With Nails
  • Preformed To 4/12 Pitch So That The Vent Can Easily Flex From 3/12 To 16/12 Roof Pitches
  • External Wind Baffle Deflects Wind & Weather Over The Vent
  • Built-In Ventilating End Plug
  • Uncluttered Roofline
  • Allowing Exhaust Ventilation Along the Entire Ridge End To End
Specifications
  • Size: 48" x 12"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.