Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Vent 53315 1050 CFM Gable Mount Power Attic Ventilator

  • Mfr # 140163

  • Zoro # G204014992


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Mounting Location - Roof Ventilators (Gable, Garage, Roof)
Gable Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140163
Zoro #
G204014992
UPC #
-
Country of Origin
United States

Details

Mounting Location - Roof Ventilators (Gable, Garage, Roof)
Gable Mount
Item
Power Attic Ventilator

Description

Features
  • Wcga gable mount power attic ventilator.
  • 1050 cfm, ventilates up to 1500 sq. Ft.
  • With adjustable thermostat from 60 to 120 degrees.
  • 15 in. Diameter housing.
  • 14 in. Diameter fan blade.
  • 2.8 amp motor, 6 bladed fan blade.
  • Needs 504 sq. In. Of net free intake air.
  • For fan shutter use true value #102319.
  • Dimension - 7.25 x 17.75 x 18 in.
  • Item weight - 8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.