This item is Discontinued.

Air-Vent Air Vent 5939152 8 ft. PVC Continuous Soffit Vent; Pack of 50 5939152

Air Vent 5939152 8 ft. PVC Continuous Soffit Vent; Pack of 50 (Discontinued)

  • Mfr # 5939152
  • Zoro # G604109243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5939152
Zoro #
G604109243
UPC #
715751004794
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • 8 ft. PVC Continuous Soffit Vent
  • Pack of 50
Specifications
  • Length: 8'
  • Length: PVC
  • Net Free Area: 9 sq. in.
  • Vent Type: Soffit Cover
  • Country of Origin: USA
  • Weight: 27.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.