Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WTE12X
Zoro #
G1922146
UPC #
-
Country of Origin
United States
Dimensions
Throat Dia.
12 in
Overall Height (In.)
18-7/8
Overall Width (In.)
17-1/16
Throat Dia. (In.)
12"
Details
Item - Roof Ventilators
Turbine Ventilator
CFM @ 4 MPH Wind
345
Type
Wind Driven
Includes
Base
Bearing System
Features Delrin(R) Bearings Top and Bottom
Bracing
External
Construction Material
Galvanized Steel
Item
Turbine Ventilator
Description
Turbine Ventilator, Includes Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.