Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Vise & Workholding Air Vise Table Vise with 6-inch Jaws AV-T-6

Air Vise Table Vise with 6-inch Jaws (Discontinued)

  • Mfr # AV-T-6
  • Zoro # G515893880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-T-6
Zoro #
G515893880
UPC #
-
Country of Origin
United States

Details

Material
7075 AL
Includes
Vise, Set of Jaws, Mounting Hardware
Clamping Force (Lb.)
2500 lbf at 100psi
Stroke
0.170 in

Description

The AV&W Table Vise is designed to optimize efficiency, making it perfect for handling smaller parts and frequently changing operations. Its innovative T-Hook mechanism allows the jaws to disengage and stay open for quick, hassle-free changeovers. With a one-touch open/close feature, it delivers consistent and repeatable clamping performance every time. The compact footprint allows for the mounting of multiple vises on a single table, maximizing workspace. Seamlessly integrate this vise into your existing setup-no need for fixture modifications or time-consuming adjustments. The pneumatic AV&W Table Vise offers substantial time and cost savings while enhancing consistency and productivity in your operations.


  • Air open and Close for ID clamping Capabilities.
  • Compact 6" x 6" Footprint to save machine table space.
  • Tooles Jaw change to save time switching jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.