Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6

  • Mfr # 98552

  • Zoro # G5118379


product price: $43.24
/pk 6, $7.21/ea

Key Features

Fragrance
Lavender & Almond Blossom
Refill Type
Bottle
Product Series
Essential Mist(TM)
Cleaner Form
Liquid
Item - Air Freshener Refills
Air Freshener Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98552
Zoro #
G5118379
UPC #
062338985527
Country of Origin
Hungary

Dimensions

Length
10 in
Width
4 in
Height
7 in
Degreaser Container Size
4 oz.
Cleaner Container Size
4 oz
Container Size
4 oz
Size
0.67 oz

Details

Item
Liquid Air Freshener Refill
Fragrance
Lavender & Almond Blossom
Refill Type
Bottle
Product Series
Essential Mist(TM)
Cleaner Form
Liquid
Item - Air Freshener Refills
Air Freshener Refill
For Use With
Essential Mist Dispensers
Degreaser Container Type
Bottle
Features
Automatic Shut-Off
Standards
TSCA Compliant
Refill Life
45 day
Cleaner Chemical Product Grouping
Air Freshener Refills
Color
Purple
Cleaner Container Type
Bottle
Coverage
2,000 cu ft
VOC Content
0%
Net Weight
0.67 oz
Compatible Mfg. Model Number
RAC98576, RAC98577
Biodegradable
Yes
Air Freshener Form
Liquid
NSF Rating
Not Rated
Application
Automatic Odor Control
Primary Chemical
None

Description

Liquid Air Freshener Refill, Liquid, Fragrance Lavender & Almond Blossom, Bottle, 4 oz, Product Series Essential Mist(TM), Refill Life 45 day, NSF Rating Not Rated, Coverage 2,000 cu ft, Purple, Compatible Grainger Part Number 453H68; 453H69, Compatible Mfg. Model Number RAC98576, RAC98577, Biodegradable Yes, VOC Content 0 Percent, Length 10 in, Width 4 in, Height 7 in, TSCA Compliant, Features Automatic Shut-Off, Net Weight 0.67 oz, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.