Shop AIR WICK
See all product information
Create Account
Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6
- Mfr # 91101
- Zoro # G0701535
product price:Â
$
59.25
/pk of 6, $9.88/ea
Key Features
Refill Type
Aerosol Spray
Product Series
Freshmatic(R)
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Air Freshener Refills
Degreaser Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91101
- Zoro #
- G0701535
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Freshener Refill
- Fragrance
- Summer Delight
- Refill Type
- Aerosol Spray
- Product Series
- Freshmatic(R)
- Cleaner Form
- Liquid
- Cleaner Chemical Product Grouping
- Air Freshener Refills
- Degreaser Container Type
- Aerosol Can
- Refill Life
- 70 day
- For Use With
- Air Wick Freshmatic Ultra Dispensers
- Item - Air Freshener Refills
- Air Freshener Refill
- Color
- White
- Features
- Adjustable Automatic Odor Control
- Coverage
- 6,000 cu ft
- Standards
- NFPA 30B, TSCA Compliant
- Cleaner Container Type
- Aerosol Can
- Application
- Automatic Odor Control
- Air Freshener Form
- Liquid
- Net Weight
- 5.89 oz
- Compatible Mfg. Model Number
- 62338-79782, 62338-92944, 62338-93554, REC 77960, REC 79830
- NSF Rating
- Not Rated
- Primary Chemical
- None
- Biodegradable
- Yes
- Series
- Freshmatic(R)
- Wire Color
- White
Dimensions
- Height
- 5 5/8 in
- Length
- 2 5/8 in
- Width
- 2 5/8 in
- Cleaner Container Size
- 6.17 oz
- Size
- 5.89 oz
- Container Size
- 5.89 oz
Description
Enhance your home's scent story with a unique, constantly changing fragrance. The automatic sprays release bursts of continuous fresh fragrance in a series of coordinating scents so your home always smells welcoming. Just set the air freshener to your preferred fragrance intensity setting and enjoy.
- The first constantly changing fragrance.
- Automatically releases bursts of continuous fresh fragrance.
- Creates a welcoming atmosphere in your home or office.
- Adjustable intensity setting.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.