Shop TIMEMIST
See all product information
Create Account
Fragrance Refill, f/Metered Disp, 6.6oz, Caribbean Waters, PK 12
- Mfr # TMS1042756CT
- Zoro # G102501631
product price:Â
$
113.99
/pk of 12, $9.50/ea
Free Shipping & Returns
Key Features
Fragrance
Caribbean Waters
Refill Type
Spray
Refill Size
6.6 fl oz (0.2 quart)
For Use With
TimeMist Interval Air Freshener Dispenser
Standards
VOC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMS1042756CT
- Zoro #
- G102501631
- UPC #
- -
- Country of Origin
- United States
- Item
- Metered 30-Day Caribbean Waters Scent Refill
- Fragrance
- Caribbean Waters
- Refill Type
- Spray
- For Use With
- TimeMist Interval Air Freshener Dispenser
- Standards
- VOC
- Features
- Long Lasting; Odor Neutralizer
- Color
- White
Dimensions
- Refill Size
- 6.6 fl oz (0.2 quart)
Description
Premium-quality air freshener contains uniquely formulated and long-lasting fragrances, essential oils and effective odor counteractants that neutralize stubborn odors swiftly and provide lasting aromatherapy. The crystal-clear surf just offshore in the exotic Caribbean Islands sets the tone for this cool and soothing fragrance. Use refill in TimeMist full-sized, metered fragrance dispensers (sold separately). Air freshener is formulated to counteract odors and leave behind a pleasant aroma. Air freshener contains a low-VOC formula. Sprayed with a dispenser, the refill is effective for up to 6,000 cubic feet and lasts 30 days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.