Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle, PK4

  • Mfr # 98576

  • Zoro # G5118342


product price: $75.49
/pk 4, $18.87/ea
Free Shipping & Returns

Key Features

Dispenser Mounting
Surface
Coverage
2,000 cu ft
Dispenser Type
Continuous
Refill Type
Bottle
Dispensing Method
Diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98576
Zoro #
G5118342
UPC #
062338985763
Country of Origin
Multiple

Dimensions

Height
7 in
Width
7 3/4 in
Length
14 in
Depth
14 in
Battery Size
AA

Details

Item
Air Freshener Dispenser and Refill
Dispenser Mounting
Surface
Coverage
2,000 cu ft
Dispenser Type
Continuous
Refill Type
Bottle
Dispensing Method
Diffuser
Dispenser Includes
Dispenser/Refill Combos
Scent Release Settings
Continuous
Color
Black
Product Series
Essential Mist
Item - Air Freshener Dispensers
Continuous Air Freshener Dispenser
Mounting Type
Free Standing
Power Method
(3) AA Batteries
Features
Automatic Shut-Off
Cleaner Chemical Product Grouping
Air Freshener Dispenser with Refill
Sub-Category
Dispenser/Refill Combos
Fragrance
Lavender & Almond Blossom
Refill Life
45 day
Cleaner Form
Oil
Includes
Diffuser, Refill
Air Freshener Form
Liquid
Basic Power Source
Battery
Includes Batteries
Yes

Description

Air Freshener Dispenser and Refill, Continuous, Black, Cleaner Chemical Product Grouping Air Freshener Dispenser with Refill, Essential Mist, Dispenser Mounting Surface, Refill Type Bottle, Coverage 2,000 cu ft, Scent Release Settings Continuous, Dispensing Method Diffuser, Dispenser Includes Dispenser/Refill Combos, Fragrance Lavender & Almond Blossom, Refill Life 45 day, Battery, Includes Batteries Yes, Battery Size AA, Height 7 in, Width 7 3/4 in, Includes Diffuser, Refill

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.