Shop TIMEMIST
See all product information
Create Account
Fragrance Refill, f/Metered Dispenser, 5.3oz, Baby Powder, PK 12
- Mfr # TMS1042686CT
- Zoro # G702501451
product price:Â
$
111.99
/pk of 12, $9.33/ea
Free Shipping & Returns
Key Features
Fragrance
Baby Powder
Refill Type
Spray
Color
Clear
Features
Long Lasting; Odor Neutralizer
For Use With
TimeMist Interval Air Freshener Dispenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMS1042686CT
- Zoro #
- G702501451
- UPC #
- -
- Country of Origin
- United States
- Item
- Metered 30-Day Baby Powder Scent Refill
- Fragrance
- Baby Powder
- Refill Type
- Spray
- Color
- Clear
- Features
- Long Lasting; Odor Neutralizer
- For Use With
- TimeMist Interval Air Freshener Dispenser
- Standards
- VOC
Dimensions
- Refill Size
- 5.3 fl oz (0.2 quart)
Description
Premium-quality air freshener contains uniquely formulated, long-lasting fragrances and effective odor counteractants that neutralize stubborn odors swiftly and provide lasting aromatherapy. This nostalgic fragrance conjures the unmistakable scent of a newborn baby freshly bathed and powdered. Air freshener is formulated to counteract odors and leaves behind a pleasant aroma. Air freshener contains a low-VOC formula. Sprayed with a metered dispenser (sold separately), the refill is effective for up to 6,000 cubic feet and lasts 30 days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.