This item is Discontinued.

Air Wick Oil Based Air Freshener Refill, 20mL, PK6 98551

Oil Based Air Freshener Refill, 20mL, PK6 (Discontinued)

  • Mfr # 98551
  • Zoro # G5118351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98551
Zoro #
G5118351
UPC #
062338985510
Country of Origin
Hungary

Dimensions

Cleaner Container Size
4 oz
Width
4 in
Degreaser Container Size
4 oz.
Height
7 in
Length
10 in
Container Size
4 oz
Size
0.67 oz

Details

Item
Liquid Air Freshener Refill
Fragrance
Mandarin Orange
Refill Type
Bottle
Product Series
Essential Mist(TM)
Degreaser Container Type
Bottle
Refill Life
45 day
Cleaner Chemical Product Grouping
Air Freshener Refills
Coverage
2,000 cu ft
Standards
TSCA Compliant; VOC Compliant
For Use With
Essential Mist Dispensers
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Features
Automatic Shut-Off
Item - Air Freshener Refills
Air Freshener Refill
Color
Brown
Biodegradable
Yes
Compatible Mfg. Model Number
RAC98576, RAC98577
NSF Rating
Not Rated
Air Freshener Form
Liquid
VOC Content
0%
Net Weight
0.67 oz
Primary Chemical
None
Application
Automatic Odor Control

Description

Liquid Air Freshener Refill, Liquid, Fragrance Mandarin Orange, Bottle, 4 oz, Product Series Essential Mist(TM), Refill Life 45 day, NSF Rating Not Rated, Coverage 2,000 cu ft, Brown, Compatible Grainger Part Number 453H68; 453H69, Compatible Mfg. Model Number RAC98576, RAC98577, Biodegradable Yes, VOC Content 0 Percent, Length 10 in, Width 4 in, Height 7 in, TSCA Compliant, Features Automatic Shut-Off, Net Weight 0.67 oz, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.