Refill, 6.17oz., 2/Pack, Lavender/Purple, PK 6

  • Mfr # RAC85595CT

  • Zoro # G602501933


product price:  $46.29
/pk 6, $7.72/ea

Key Features

Fragrance
Lavender; Chamomile
Refill Type
Aerosol
Color
Clear
For Use With
Air Wick Freshmatic Automatic Dispensers
Refill Size
5.90 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RAC85595CT
Zoro #
G602501933
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
5.90 oz

Details

Item
Lavender Refill Pack
Fragrance
Lavender; Chamomile
Refill Type
Aerosol
Color
Clear
For Use With
Air Wick Freshmatic Automatic Dispensers
Features
Odor Neutralizer; Long Lasting

Description

Lavender and chamomile refill enhances rooms with captivating floral essences for a delightful way to please your employees and guests. Odor-neutralizing spray tracks down unpleasant odors to eliminate foul smells and prevent them from returning. Long-lasting design provides up to 60 days of continuous fragrance when used on the low setting. Air freshener is perfect for use in hotels, healthcare facilities, nursing homes, office buildings, restrooms and more. Refill is designed for use with Air Wick Freshmatic automatic dispensers (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.