4 in. Industrial Heavy Duty Air Angle Grinder
- Mfr # EATAG40S1P
- Zoro # G324193706
product price:Â
$
199.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EATAG40S1P
- Zoro #
- G324193706
- UPC #
- -
- Country of Origin
- China
Description
The Airbase 4 in. Heavy Duty Air Angle Grinder is the perfect tool to tackle your automotive, woodworking, or general industrial projects in the home, shop, garage, even the job-site. With a 11,000 rpm no load speed and rugged construction this tool offers the power, performance and portability features needed for even industrial & commercial use. Excellent for many heavy duty cutting & grinding jobs like rust removal, weld preparation, de-burring, blending, smoothing on all metals. A rugged ADC12 aluminum alloy body offers less weight with maximum durability and compact design allows user to get into tight working applications easily & effectively with maximum comfort & control. Inside, key internal components are SCM21 steel heat treated & case hardened for rugged continuous duty & maximum tool life. Advanced spiral-bevel gearing yields 11,000 rpm of power and optimum torque delivery. A smooth three finger throttle trigger allows for easy variable speed control and a built-in lock-off trigger prevents accidental starts for optimum safety. To back it's design, Emax also offers the industry's best product support with a Limited Lifetime Warranty on all Emax air tools. Specifications Size: 4 in. . Dimensions: 10 in H x 6 in W x 5 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.