0.25 in. Industrial Right Angle Air Powered Die Grinder
- Mfr # EATAG02S1P
- Zoro # G124216971
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EATAG02S1P
- Zoro #
- G124216971
- UPC #
- -
- Country of Origin
- China
Description
Angled Air Powered Die Grinder is a great tool for the home, shop, garage, even the job-site. With 20,000 rpm of power this tool offers the performance and portability to tackle the demands in all general duty cutting & grinding jobs. Emax's ultra light-weight die-cast aluminum alloy factory sealed housing and compact angled-head design allows user to get into tight working applications easily & effectively with maximum comfort & control. Collet rotor & internal components are heat treated for maximum performance & tool life. A smooth three finger throttle trigger allows for easy variable speed control and a built-in lock-off trigger prevents accidental starts for optimum safety. To back it's design, Emax also offers the industry's best product support with a Limited Lifetime Warranty on all Emax air tools. Specifications Size: 0.25 in. Dimensions: 3 in H x 2 in W x 8 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.