This item is Discontinued.

Aircare Evaporative Humidifier, 5.6 gal., 3600 sq. ft., Credenza Style 696800

Evaporative Humidifier, 5.6 gal., 3600 sq. ft., Credenza Style (Discontinued)

  • Mfr # 696800
  • Zoro # G9795186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
696800
Zoro #
G9795186
UPC #
043129495739
Country of Origin
Multiple

Dimensions

Depth
15-1/2"
Height
23-3/4"
Width
28-1/4"
Cord Length
60"

Details

Item
Evaporative Humidifier
Voltage
120VAC
Drain Type
Dual Bottles
Color
Espresso
Max. Square Foot Capacity
3600
Requires
Manual Refilling
Max. Runtime
45 hr
Wick Treated With
Antimicrobial
Number of Speeds
9
Watts
80
Replacement Filter
1051
Agency Compliance
ETL Listed
NEMA Plug Configuration
1-15p
Warranty
2 yr. Limited (Less Wicks/Filters)
Replacement Wick
2PYG4
Includes
Dual Water Bottles, Refill Hose, Evaporative Wick, Filter, (4) Casters, (2) Plunger Valve Caps, Float snd Support with Two Screws.
Type
Credenza Style
Water Reservoir
5.6 gal.
Description/Special Features
Analog Controls with Digital Display, 9-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter Indicators, Casters for Easy Mobility, Easy-Fill Dual Water Bottles with Refill Hose
Amps AC
2

Description

Evaporative Humidifier, Credenza Style, Max. Square Foot Capacity 3600, Voltage 120V AC, 2 Amps AC, 80 Watts, Height 23 3/4 in, Width 28 1/4 in, Depth 15 1/2 in, Max. Runtime 45 hr, 5.6 gal Water Reservoir, Drain Type Dual Bottles, Number of Speeds 9, Replacement Wick 2PYG4, Replacement Filter 1051, Wick Treated With Antimicrobial, Cord Length 60 in, NEMA Plug Configuration 1-15P, Color Espresso

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.