Filter Tabletops
Mfr # 1050
Zoro # G1620805
product price:Â $11.19
/eaKey Features
Type
Replacement
For Use With
4NHG1 AIRCARE Mfg.# 5D 6700
Width (In.)
7 1/2 in
Height (In.)
7 1/8 in
Depth (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1050
Zoro #
G1620805
UPC #
043129034624
Country of Origin
United States
Dimensions
Width (In.)
7 1/2 in
Height (In.)
7 1/8 in
Depth (In.)
1 in
Actual Width
7 1/2 in
Manufacturer Warranty Length
30 day Limited
Actual Height
7 1/8 in
Actual Depth
1 in
Details
Item
Air Filter
Type
Replacement
For Use With
4NHG1 AIRCARE Mfg.# 5D 6700
Filter Type
Washable Electrostatic
Filter Layer Type
Carbon, Electrostatic
Number of Layers
2
Compatible Manufacturer Model Number
527300, 527800, 5D6700, MA0500
Media Material
Polyester, Polystyrene, Activated Carbon
Number of Filters
1
Filters Out
Allergens, Dander, Dust, Mold, Odors, Particles
Product Type
Air Filter
Includes Frame
Frame Included
Frame Material
Plastic
Compatible Product Type
Portable Humidifier
Media Area
0.21 sq ft
Description
Air Filter, Filter Type Washable Electrostatic, Actual Depth 1 in, Actual Height 7 1/8 in, Actual Width 7 1/2 in, Compatible Grainger Part Number 4NHG1, Compatible Manufacturer Model Number 527300, 527800, 5D6700, MA0500, Number of Filters 1, Filter Efficiency Not Applicable, Filter Layer Type Carbon, Electrostatic, Filters Out Allergens, Dander, Dust, Mold, Odors, Particles, Frame Material Plastic, Includes Frame Frame Included, Media Area 0.21 sq ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.