Shop AIRCARE
See all product information
Create Account
Portable Humidifier, 23.5 in H
- Mfr # H12600
- Zoro # G7092305
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Max. Square Foot Capacity
3700
Type
Console
Water Reservoir
5.4 gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H12600
- Zoro #
- G7092305
- UPC #
- 043129510722
- Country of Origin
- United States
- Item
- Humidifier,Console,3700 sq. ft.
- Max. Square Foot Capacity
- 3700
- Type
- Console
- Water Reservoir
- 5.4 gal.
Description
Humidifier,Console,3700 sq. ft.
- Newer versions of this unit include a water bottle that accommodates a demineralization cartridge. Contact the manufacturer’s customer service to verify your unit's version.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.