Shop DRI-EAZ

Portable Dehumidifier, 12 1/2 in, Rotomolded Polyethylene, 115V AC

  • Mfr # PHD-200
  • Zoro # G300829667

product price: 
$
1,623.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
12 1/2 in
Height
17 39/64 in
Amps
6.2 A
Refrigerant Charge
11 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PHD-200
Zoro #
G300829667
UPC #
847136000777
Country of Origin
United States
Item
Portable Dehumidifier
Voltage
115V AC
Amps
6.2 A
Refrigerant Charge
11 oz
Capacity/24 Hrs. @ 90% RH
57 L
Green Certification or Other Recognition
ENERGY STAR
Max. Lift
3 ft
Humidity Range
40 to 90% RH
Refrigerant Type
R-32
Agency Compliance
ETL Listed to CSA Standard
Defrost Type
Hot Gas
Fan CFM
180 cfm
Cabinet Material
Rotomolded Polyethylene
Capacity/24 Hrs. @ 60% RH
35 L
Hz
60 Hz
Application
Water Damage Restoration
Drain Hose Storage
Strap
Maximum Noise Level
55 dB
Control Modes
Defrost, Dry, Humidity Monitoring, Normal Run, Temperature Monitoring, Start-Up
Auto-Restart
Automatic
Amperage
6.2 A
Maximum Air Flow
180 cfm
Includes Drain Hose
Drain Hose Included
Housing Construction
Rotomolded
Compatible Wi-Fi Applications
Command Center App
Wi-Fi Compatible
Yes
Housing Material
Polyethylene
Hour Meter
Hour Meter Included
Daily Water Removal Capacity (90F/90 RH)
120 pt
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Frequency
60 Hz
Noise Level
55 dB
Daily Water Removal Capacity (80F/60 RH)
74 pt
Number of Wheels
0
Drain/Pump Options
Built-In Pump, Continuous Drain
Includes Air Filter
Air Filter Included
Weight
65 lb
AHAM Verified
Yes
Standards
ETL Listed to CSA Standards
Series
PHD
Cord Storage
Cord Wrap
Filters Out
Water
Control Features
Drying Progress, Grain Depression, Maintenance Reminders, Real-Time Temperature, RH
Control Panel Languages
English, French, German, Spanish
Recommended Environments
Basements, Crawlspaces, Garages, Residential Homes, Restoration Sites, Storage Areas, Workshops
Number of Casters
0
Operating Humidity Range
20 %
Operating Temperature Range
100 Degrees F
Dehumidification Method
Standard Refrigerant
Water Lift
3 ft
Housing Finish
Polyethylene Coated
Control Type
Touchscreen
NEMA Plug Rating
5-15P
For Duct Type
Layflat, Rigid
Includes Ionization
Ionizer Not Included
Number of Speeds
Variable
Housing Color
Blue
Filter Change Reminder
Empty Tank
Wattage
713 W
Pump Access Location
Back Panel
Coverage Area
700 sq ft
Mobility
Handle
Control Method
App, Built-In
Drain Hose Pump Direction
Horizontal
Operating Humidity - Minimum
99 %
Daily Water Removal Capacity (60F/60 RH)
50 pt
Operating Temperature - Minimum
45 Degrees F
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
55 dB
Maximum Sound Level
55 dB
Minimum Sound Level
55 dB

Dimensions

Width
12 1/2 in
Height
17 39/64 in
Power Cord Length
6 ft
Depth
21 1/2 in
Overall Height
17 5/8 in
Overall Depth
21 1/2 in
Overall Width
12 1/2 in
Drain Hose Length
20 ft
Manufacturer Warranty Length
1 yr Limited
For Duct Diameter
12 in

Description

Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 35 L, Capacity/24 Hrs. @ 90 Percent RH 57 L, Voltage 115V AC, 60 Hz Hz, 6.2 A Amps, 180 cfm Fan CFM, Humidity Range 40 to 90 Percent RH, Height 17 39/64 in, Width 12 1/2 in, Defrost Type Hot Gas, Refrigerant Type R-32, Power Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.