Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console, Oak Burl

  • Mfr # H12 400HB

  • Zoro # G5059415


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Drain Type
Bottle
Color
Oak Burl
Depth
13 3/4 in
Height
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12 400HB
Zoro #
G5059415
UPC #
043129256811
Country of Origin
United States

Dimensions

Depth
13 3/4 in
Height
23 1/2 in
Width
21 3/4 in
Cord Length
60 in
Overall Width
21 13/16 in
Power Cord Length
5 ft
Overall Height
23 1/2 in
Overall Depth
13 13/16 in
Manufacturer Warranty Length
2 yr Limited

Details

Item
Portable Humidifier
Voltage
120V AC
Drain Type
Bottle
Color
Oak Burl
Max. Square Foot Capacity
3,700
Number of Speeds
4
Water Reservoir
5.4 gal
Type
Console
Requires
Manual Refilling
Watts
80
Agency Compliance
ETL Listed
Warranty
2 yr Limited (Less Wicks/Filters)
Replacement Wick
2PYG6/AIRCARE MFG.#1045
Max. Runtime
45 hr
Includes
Bacterial Treatment Sample, Evaporative Wick 2PYG6
Wick Treated With
Antimicrobial
Amps AC
2.2 A
Description/Special Features
Analog Controls with Digital Display, 4-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter Indicators, Casters for Easy Portability, Easy-Fill Water Bottle with Refill Hose
NEMA Plug Configuration
1-15p
Mounting Type
Portable
Reservoir Type
Bottle
Control Lock
Lockable
NEMA Plug Rating
1-15P
Housing Style
Console
Housing Color
Brown
Standards
ETL Listed
Maximum Runtime
45 hr
Number of Reservoirs
1
Reservoir Refill Reminder
Yes
Reservoir Capacity
5.4 gal
Number of Casters
4
Daily Humidification Output
11.9 gal
Humidification Method
Evaporation
Amperage
2.2 A
Water Supply
Reservoir
Pad/Wick Change Reminder
Yes
Coverage Area
3,700 sq ft
Integrated Humidistat
Integrated
Includes Water Level Float
Water Level Float Not Included
Auto-Shutoff
Automatic/Manual
Control Type
Knob
Humidity Settings
65 %
Includes Water Fill Hose
Water Fill Hose Not Included
Wattage
80 W
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Humidity Graduations
5 %
Night Light
Night Light Not Included
Filter Change Reminder
Change Pad/Wick, Refill Reservoir
Control Range
25 %
Product Type
Portable Humidifier
Bluetooth Enabled
Not Bluetooth Compatible
Mobility
Casters
Mist Temperature
Cool

Description

Portable Humidifier, Console, Max. Square Foot Capacity 3,700, Voltage 120V AC, 2.2 A Amps AC, 80 Watts, Height 23-1/2 in, Width 21-3/4 in, Depth 13-3/4 in, Max. Runtime 45 hr, 5.4 gal Water Reservoir, Drain Type Bottle, Number of Speeds 4, Replacement Wick 2PYG6/AIRCARE MFG.#1045, Wick Treated With Antimicrobial, Cord Length 60 in, NEMA Plug Configuration 1-15P, Color Oak Burl
  • Newer versions of this unit include a water bottle that accommodates a demineralization cartridge. Contact the manufacturer’s customer service to verify your unit's version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.