120 pt. 1700 sq. ft. Bucketless Commercial Dehumidifier in Gray, with Drain Hose, Automatic Defrost
- Mfr # ZR-DY120N
- Zoro # G322701804
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
20.47 in
Height
14.17 in
Color
Gray
Fan Speed
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-DY120N
- Zoro #
- G322701804
- UPC #
- 530822792789
- Country of Origin
- China
Dimensions
- Width
- 20.47 in
- Height
- 14.17 in
Details
- Voltage
- 120V
- Color
- Gray
- Fan Speed
- None
- Application
- Dehumidifiers
Description
This a commercial dehumidifier efficiently removes up to 120 pints of moisture daily, suitable for spaces up to 1,700 sq. ft. Featuring an intuitive touch panel and built-in humidistat, it offers easy operation. Its compact design is perfect for crawl spaces, with adjustable feet and a portable handle for mobility. The unit supports continuous drainage via a hose or an optional condensate pump. With automatic defrost and durable epoxy-coated coils, it's an ideal choice for warehouses, factories, restaurants, garages, and laboratories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.