Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Aircat 6in Dual Action Composite Sander with PSA Pad 6310

6in Dual Action Composite Sander with PSA Pad (Discontinued)

  • Mfr # 6310
  • Zoro # G512305850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310
Zoro #
G512305850
UPC #
-
Country of Origin
Taiwan, Province of China

Description

10,000 RPM3/16in OrbitLow weight 2.3 lbs and low air consumption 2.5 CFM averageLubrication free air motor with patented double sealing to prevent dust contaminationIsolated motor design reduces vibration to 1.8 m/sec2Internal silencing system reduces noise level to 82 dBABuilt-in thumb operated speed regulator for instant controlRubberized comfort palm gripLow profile only 3-3/4in in height SpecificationsFree Speed RPM10,000Orbit Off-set in.3/16Pad/Bonnet Size in.6Weight lbs.2.25Length in.10.5Air Cons. CFM2.5Rec. Hose Size in.3/8Air Inlet in. NPT/BSP1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.