FAN
- Mfr # AC091K
- Zoro # G424152009
product price:Â
$
71.45
/ea
Key Features
Material
Plastic
Features
Attachable Filter, Cleanable
Airflow - Maximum
163 cfm
Air Velocity - Maximum
933 fpm
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC091K
- Zoro #
- G424152009
- UPC #
- 810207240112
- Country of Origin
- Viet Nam
Dimensions
- Fits Chest Size
- Attachable Filter, Cleanable
Details
- Item
- FAN
- Material
- Plastic
- Features
- Attachable Filter, Cleanable
- Airflow - Maximum
- 163 cfm
- Air Velocity - Maximum
- 933 fpm
- Shell Material
- Plastic
Description
FAN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.