This item is Discontinued.

Airemax 8,000 BTU Portable Heat/Cool Air Conditioner APE508CH

8,000 BTU Portable Heat/Cool Air Conditioner (Discontinued)

  • Mfr # APE508CH
  • Zoro # G904985530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APE508CH
Zoro #
G904985530
UPC #
731236278429
Country of Origin
China

Dimensions

Width
15.1
Height
29.2

Details

Voltage
115V
Includes
LCD Remote-control, battery, Window kit, Exhaust Hose, Round Connector, Adapter, Owner's manual, warranty

Description

Keeps rooms cool and comfortable with this AireMax portable air conditioner. Ideal for quickly cooling, dehumidifying, and adding supplemental heat to your home, this unit improves comfort in spaces up to 500 square feet, with dehumidification up to 78 pints per day. Enjoy 4 convenient operating modes - heat, cool, fan, and dry - designed to keep you comfortable in any living space. Designed with a self-evaporative system, the unit condensates water recycled inside for efficient cooling. Equipped with cooling options tailored to your preferences, the AireMax portable unit has 3 air flow speeds, plus a sleep function for effective cooling around the clock. Easily transport your unit throughout your home with 4-way casters and convenient side handles. And with removable mesh filters, simply vacuum and wash for stress-free upkeep of your AireMax air conditioner.
Cooling capacity: 8,000BTU SACC / 14000BTU ASHRAE STANDARD
Heating capacity : 11000BTU Heat in ASHRAE STANDARD
Estimated cooling area: 500 sq.ft max
Auto restart after power outage
Power supply: 115V/60Hz
Rated power consumption: 1350W/11.9A
Refrigerant: CFC free R-410A
Digital thermostat control range: 62.6 degrees F – 86 degrees F (17 degrees C -30 degrees C)
Timer: 24-hour ON/OFF programmable timer
Dehumidifying capacity: 78pints/day
Drainage: Auto-evaporation or manual
Air flow (at high speed): 237CFM
Air louvers: Auto 1-way directional
Noise level (dBA): =60dBA
Display Panel: LED
CEER 7.3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.