Zoro Homepage

Carbon Filter

  • Mfr # 200F FR2

  • Zoro # G511327440


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 1/2 in
Nominal Height
10 1/2 in
Overall Height
10 1/2 in
For Use With
Fume Hoods
For Nominal Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200F FR2
Zoro #
G511327440
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 1/2 in
Nominal Height
10 1/2 in
Overall Height
10 1/2 in
For Nominal Width
10 1/2 in
Nominal Width
10 1/2 in
Nominal Depth
3 1/4 in
Overall Depth
1 1/2 in

Details

Item
Filter
For Use With
Fume Hoods
Standards
ROHS Exempt
Compatible Product Type
Fume Hood
Filter Type
Carbon, HEPA
Product Type
Filter
Compatible with Manufacturer Model Number
200A ES7000

Description

Filter, 3 1/4 in, 10 1/2 in, 10 1/2 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.