Shop PURAIR

Fume Hood Cart, Steel, 36" Overall L

  • Mfr # CART-36
  • Zoro # G1983961

product price: 
$
765.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Type
Heavy-Duty
Overall Height
34 in
Overall Width
36 in
Overall Length
36 in
Height
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CART-36
Zoro #
G1983961
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
36 in
Overall Length
36 in
Height
34 in
Width
28 1/2 in
Overall Depth
28 in
Adjustable Height - Maximum
34 in

Details

Item
Fume Hood Cart
Type
Heavy-Duty
For Use With
Fume Hood
Load Capacity
300 lb
Material
Powder-Coated Steel
Number of Filters Required
0
Number of Doors
0
Includes
Casters
Number of Shelves
0
Number of Drawers
0
ADA Compliant
Not ADA Compliant
Product Type
Fume Hood Cart
Mobility
Mobile
Compatible Product Type
Fume Hoods
Shell Material
Powder-Coated Steel

Description

Fume Hood Cart, Heavy-Duty, Height 34 in, Width 28 1/2 in, Load Capacity 300 lb, Door Type Not Applicable, Material Powder-Coated Steel, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, For Use With Fume Hood, Includes Casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.