Ductless Fume Hoods
Mfr # 200A BE1
Zoro # G411320534
product price: $3,322.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Includes
HEPA Filter
Overall Width
30 in
Voltage
120V AC
Color
White
For Use With
Containment Hoods
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200A BE1
Zoro #
G411320534
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Depth
22 in
Overall Height
34 1/2 in
Sash Opening Height
19 in
Interior Width
21 in
Interior Height
19 in
Interior Depth
28 in
Sash Opening Width
28 in
Description
Balance Enclosure, Overall Height 34 1/2 in, Overall Width 30 in, Voltage 120V AC, For Use With Containment Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.