HEPA Filter
Mfr # 200F HP36P
Zoro # G111327451
product price: $517.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
12 in
Filter Efficiency
99.99% Efficient on 0.3 micron Particles
Nominal Depth
2 3/4 in
Overall Width
31 1/2 in
Product Type
Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200F HP36P
Zoro #
G111327451
UPC #
-
Country of Origin
United States
Dimensions
Nominal Height
12 in
Nominal Depth
2 3/4 in
Overall Width
31 1/2 in
Overall Height
12 in
For Nominal Width
36 in
Nominal Width
31 1/2 in
Overall Depth
2 3/4 in
Details
Item
Filter
Filter Efficiency
99.99% Efficient on 0.3 micron Particles
Product Type
Filter
Compatible Product Type
Fume Hood
For Use With
Fume Hoods
Standards
ROHS Exempt
Filter Type
HEPA
Compatible with Manufacturer Model Number
200T P36
Description
Filter, 2 3/4 in, 12 in, 31 1/2 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.