Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEPA Filter

  • Mfr # 200F HP48A

  • Zoro # G511327426


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
2 3/4 in
Overall Width
43 1/4 in
Nominal Height
12 in
Standards
ROHS Exempt
Filter Efficiency
99.99% Efficient on 0.3 micron Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200F HP48A
Zoro #
G511327426
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
2 3/4 in
Overall Width
43 1/4 in
Nominal Height
12 in
Nominal Width
43 1/4 in
For Nominal Width
4 ft
Overall Height
12 in
Overall Depth
2 3/4 in

Details

Item
Filter
Standards
ROHS Exempt
Filter Efficiency
99.99% Efficient on 0.3 micron Particles
Compatible Product Type
Fume Hood
For Use With
Fume Hoods
Filter Type
HEPA
Product Type
Filter
Compatible with Manufacturer Model Number
200T AP48

Description

Filter, 2 3/4 in, 12 in, 43 1/4 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.