Zoro Homepage

Pre Filter

  • Mfr # 200F PF1

  • Zoro # G611327470


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 1/2 in
Product Type
Filter
Standards
ROHS Exempt
Compatible Product Type
Fume Hood
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200F PF1
Zoro #
G611327470
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
10 1/2 in
Overall Depth
1 in
Overall Height
10 1/2 in
Nominal Depth
3 1/4 in
Overall Width
10 1/2 in
Nominal Height
10 1/2 in
For Nominal Width
10 1/2 in

Details

Item
Filter
Product Type
Filter
Standards
ROHS Exempt
Compatible Product Type
Fume Hood
Filter Type
Carbon, HEPA
For Use With
Fume Hoods
Filter Efficiency
60% Efficient on 5 micron Particles
Compatible with Manufacturer Model Number
200A ES7000

Description

Filter, 3 1/4 in, 10 1/2 in, 10 1/2 in, Filter Efficiency 60 Percent Efficient on 5 micron Particles, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.