This item is Discontinued.

Airhead Airhead AHTR-1A-R 3 in. x 5 ft. Roll Tear Aid Repair Kit Type A Fabric Roll; Clear AHTR-1A-R

Airhead AHTR-1A-R 3 in. x 5 ft. Roll Tear Aid Repair Kit Type A Fabric Roll; Clear (Discontinued)

  • Mfr # AHTR-1A-R
  • Zoro # G104007025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHTR-1A-R
Zoro #
G104007025
UPC #
737826047918
Country of Origin
Unknown

Description

Features
  • Tear-Aid repair patches provide a simple and easy method of patching holes and tears, as well as an excellent protective film solution
  • Each Tear-Aid Repair Patch is made from an exceptionally tough, matte finish, abrasion resistant, elastomer that resists puncture and tearing
Specifications
  • Color: Clear
  • Size: 3 in. x 5 ft. Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.